This product requires certification to purchase.

36 x 67 in. Acrylic Shower Pan in White

Hydro Systems

36 x 67 in. Acrylic Shower Pan in White

  • Fast #
  • Part #HHPA6736WHI
  • Item #4212715
  • Manufacturer Part #HPA.6736-WHI
4.9 out of 5 Customer Rating
Brand image
Hydro Systems

36 x 67 in. Acrylic Shower Pan in White

  • Fast #
  • Part #HHPA6736WHI
  • Item #4212715
  • Manufacturer Part #HPA.6736-WHI
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Manufactured with high-quality acrylic
  • Includes standard polished chrome drain
  • Integrated tile flange included
  • Center drain
  • Made in the U.S.A
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.1.2-2005
CARB OTC LEED Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Center
IAPMO Listed:
Yes
Length:
67 in
Material:
Acrylic, Fiberglass
Shower Base Shape:
Rectangle
UL Listed:
Yes
UPC:
758277642927
Width:
36 in