36 x 72 in. Fiberglass Reinforced Plastic Shower Pan with Center Drain in Almond
36 x 72 in. Fiberglass Reinforced Plastic Shower Pan with Center Drain in Almond
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- High-quality gel coat model
- Includes standard polished chrome drain
- Integrated tile flange included
- Center drain
- Made in the U.S.A
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.1.2-2005
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Almond
- Drain Location:
- Center
- IAPMO Listed:
- Yes
- Length:
- 72 in
- Material:
- Fiberglass
- Shower Base Shape:
- Rectangle
- UL Listed:
- Yes
- UPC:
- 758277642354
- Width:
- 36 in