This product requires certification to purchase.

38 in. Shower Pan in White

Hydro Systems

38 in. Shower Pan in White

  • Fast #
  • Part #HHPG3838NWHI
  • Item #4213439
  • Manufacturer Part #HPG.3838N-WHI
5 out of 5 Customer Rating
Brand image
Hydro Systems

38 in. Shower Pan in White

  • Fast #
  • Part #HHPG3838NWHI
  • Item #4213439
  • Manufacturer Part #HPG.3838N-WHI
5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • High-quality gel coat model
  • Includes standard polished chrome drain
  • Integrated tile flange included
  • Center drain
  • Made in the U.S.A
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
IAPMO Listed:
No
Length:
38 in
Material:
Fiberglass
UL Listed:
No
UPC:
758277641968
Width:
38 in