38 x 38 in. Acrylic Shower Pan in White
38 x 38 in. Acrylic Shower Pan in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Manufactured with high-quality acrylic
- Includes standard polished chrome drain
- Integrated tile flange included
- Center drain
- Made in the U.S.A
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.1.2-2005
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- IAPMO Listed:
- Yes
- Length:
- 38 in
- Material:
- Acrylic
- Shower Base Shape:
- Neo-angle
- UL Listed:
- No
- UPC:
- 758277641999
- Width:
- 38 in