42 X 48 Center Acrylic Shower Pan BONE
42 X 48 Center Acrylic Shower Pan BONE
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Manufactured with high-quality acrylic
- Includes standard polished chrome drain
- Integrated tile flange included
- Center drain
- Made in the U.S.A
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Neutrals
- Drain Location:
- Center
- IAPMO Listed:
- Yes
- Length:
- 42
- Material:
- Acrylic, Fiberglass
- Shower Base Shape:
- Rectangle
- Type:
- HPA.4248
- UL Listed:
- Yes
- UPC:
- 758277642521
- Width:
- 48