This product requires certification to purchase.

54 x 30 in. Air Bath Drop-In Bathtub with End Drain in Biscuit

Hydro Systems

54 x 30 in. Air Bath Drop-In Bathtub with End Drain in Biscuit

  • Fast #
  • Part #HSOL5430ATABIS
  • Item #4213485
  • Manufacturer Part #SOL5430ATA-BIS
3.4 out of 5 Customer Rating
Brand image
Hydro Systems

54 x 30 in. Air Bath Drop-In Bathtub with End Drain in Biscuit

  • Fast #
  • Part #HSOL5430ATABIS
  • Item #4213485
  • Manufacturer Part #SOL5430ATA-BIS
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Biscuit Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Manufactured with high-quality acrylic
  • Rectangular drop-in model with end-drain
  • Includes built-in arm rests
  • Thermal air system includes small air injectors at the base of the tub
  • Includes Hydro "Soft Touch" electronic control panel
  • Made in the U.S.A
  • Requires Certification

Specifications

Bathtub Shape:
Rectangle
Capacity:
40 gal
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Depth:
16-3/4 in
Drain Location:
End
Height:
19-1/4 in
Installation Type:
Drop-in
Material:
Plastic, Reinforced Fiberglass
Overall Length:
54 in
Overall Width:
30 in
UPC:
758277621021