60 in. Acrylic Shower Pan with Center Drain in Biscuit
60 in. Acrylic Shower Pan with Center Drain in Biscuit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Manufactured with high-quality acrylic
- Includes standard polished chrome drain
- Integrated tile flange included
- End drain, must specify LH or RH
- Made in the U.S.A
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Location:
- Center
- Height:
- 6-1/2
- IAPMO Listed:
- No
- Length:
- 60
- Material:
- Acrylic
- Shower Base Shape:
- Rectangle
- Threshold Height:
- 6-1/2
- Type:
- HPA.6030E
- UL Listed:
- No
- UPC:
- 758277642668
- Width:
- 30