This product requires certification to purchase.

60 X 33 Center Acrylic Shower Pan Biscuit

Hydro Systems

60 X 33 Center Acrylic Shower Pan Biscuit

  • Fast #
  • Part #HHPA6033BIS
  • Item #4213274
  • Manufacturer Part #HPA.6033-BIS
5 out of 5 Customer Rating
Brand image
Hydro Systems

60 X 33 Center Acrylic Shower Pan Biscuit

  • Fast #
  • Part #HHPA6033BIS
  • Item #4213274
  • Manufacturer Part #HPA.6033-BIS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Manufactured with high-quality acrylic
  • Includes standard polished chrome drain
  • Integrated tile flange included
  • Center drain
  • Made in the U.S.A
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Neutrals
Drain Location:
Center
IAPMO Listed:
Yes
Length:
60
Material:
Acrylic, Fiberglass
Shower Base Shape:
Rectangle
Type:
HPA.6033
UL Listed:
Yes
UPC:
758277642781
Width:
33