60 X 34 Center Acrylic TIERED Shower Pan BONE
60 X 34 Center Acrylic TIERED Shower Pan BONE
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Manufactured with high-quality acrylic
- Includes standard polished chrome drain
- Integrated tile flange included
- Center drain
- Made in the U.S.A
Specifications
- IAPMO Listed:
- Yes
- UL Listed:
- Yes
- UPC:
- 758277642859
- Width:
- 33 in