60 x 36 in. Air Bath Drop-In Bathtub with End Drain in White
60 x 36 in. Air Bath Drop-In Bathtub with End Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Manufactured with high-quality acrylic
- Rectangular drop-in model with end-drain
- Includes built-in arm rests
- Thermal air system includes small air injectors at the base of the tub
- Includes Hydro "Soft Touch" electronic control panel
- Made in the U.S.A
Specifications
- Bathtub Shape:
- Rectangle
- Capacity:
- 50 gal
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 15-3/4 in
- Drain Location:
- End
- Height:
- 18-1/4 in
- Installation Type:
- Drop-in
- Material:
- Plastic, Reinforced Fiberglass
- Overall Length:
- 60 in
- Overall Width:
- 36 in
- UPC:
- 758277621281