This product requires certification to purchase.

60X32 ACR FS ACR OVAL AIR BATH

Hydro Systems

60X32 ACR FS ACR OVAL AIR BATH

  • Fast #
  • Part #HSAUB6032ATABIS
  • Item #7306307
  • Manufacturer Part #SAUB6032ATA-BIS
5 out of 5 Customer Rating
Brand image
Hydro Systems

60X32 ACR FS ACR OVAL AIR BATH

  • Fast #
  • Part #HSAUB6032ATABIS
  • Item #7306307
  • Manufacturer Part #SAUB6032ATA-BIS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Anaheim, CA
    Pick Up  Not Available
    Not available in CA
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in CA

Product Details

Product Details

  • Manufactured with high-quality acrylic
  • Freestanding bathtub with linear integral waste and overflow
  • Requires remote blower for Thermal Air system
  • Thermal air system includes small air injectors at the base of the tub
  • Includes air switch control
  • Made in the U.S.A
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
20
Bathtub Shape:
Oval
Capacity:
60 gal
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Depth:
16-3/4
Drain Location:
End
Height:
18-1/4
IAPMO Listed:
Yes
Installation Type:
Freestanding
Length:
60
Material:
Plastic, Reinforced Fiberglass
Pump Location:
Rear
Type:
HSAUB6032ATABIS
UL Listed:
Yes
UPC:
758277636995
Volts:
120V
Width:
32