60X42 RH ACR ALCO WP *MARIE WHIT
60X42 RH ACR ALCO WP *MARIE WHIT
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Manufactured with high-quality acrylic
- Rectangular alcove model with built in skirt
- Includes built-in three wall tile flange
- Includes 1.25 HP Whirlpool System
- Includes 6 standard polished chrome whirlpool jets
- Made in the U.S.A
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- Capacity:
- 45 gal
- Color Finish Category:
- Whites
- Depth:
- 17-1/2 in
- Drain Location:
- End
- Height:
- 20 in
- IAPMO Listed:
- Yes
- Installation Type:
- Dual Mount, Deck Mount
- Length:
- 60 in
- Material:
- Plastic, Reinforced Fiberglass
- Number of Jets:
- 6
- Pump Location:
- Rear
- UL Listed:
- Yes
- UPC:
- 758277638555
- Volts:
- 120V
- Width:
- 42 in