72 x 41-1/2 in. Air Bath Drop-In Bathtub with End Drain in Biscuit
72 x 41-1/2 in. Air Bath Drop-In Bathtub with End Drain in Biscuit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Manufactured with high-quality acrylic
- Oval drop-in with end-drain
- Includes built-in armrests
- Thermal air system includes small air injectors at the base of the tub
- Includes air switch control
- Made in the U.S.A
Specifications
- Bathtub Shape:
- Oval
- Capacity:
- 45 gal
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Depth:
- 18 in
- Drain Location:
- End
- Height:
- 20-1/2 in
- Installation Type:
- Drop-in
- Material:
- Plastic, Reinforced Fiberglass
- Overall Length:
- 72 in
- Overall Width:
- 41-1/2 in
- UPC:
- 758277641357