75X36 Center Acrylic Shower Pan White
75X36 Center Acrylic Shower Pan White
Product Details
Product Details
- Manufactured with high-quality acrylic
- Includes standard polished chrome drain
- Integrated tile flange included
- Center drain
- Made in the U.S.A
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Whites
- Drain Location:
- Center
- IAPMO Listed:
- Yes
- Length:
- 75
- Material:
- Acrylic, Fiberglass
- Shower Base Shape:
- Rectangle
- Type:
- HPA.7536
- UL Listed:
- Yes
- UPC:
- 758277642989
- Width:
- 36