77-1/2 x 43-3/4 in. Air Bath Drop-In Bathtub with Center Drain in Biscuit
77-1/2 x 43-3/4 in. Air Bath Drop-In Bathtub with Center Drain in Biscuit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Manufactured with high-quality acrylic
- Rectangular drop-in two person tub
- Includes built-in pillows and tiered lip
- Thermal air system includes small air injectors at the base of the tub
- Includes Hydro "Soft Touch" electronic control panel
- Made in the U.S.A
Documents
Specifications
- Bathtub Shape:
- Rectangle
- Capacity:
- 110 gal
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Depth:
- 18-1/4 in
- Drain Location:
- Center
- Height:
- 22-1/4 in
- Installation Type:
- Drop-in
- Material:
- Plastic, Reinforced Fiberglass
- Overall Length:
- 77-1/2 in
- Overall Width:
- 43-3/4 in
- UPC:
- 758277616621