This product requires certification to purchase.

Acrylic Micro Mount

Hydro Systems

Acrylic Micro Mount

  • Fast #
  • Part #H69140MCREDG
  • Item #4455995
  • Manufacturer Part #69.140MCREDG
5 out of 5 Customer Rating
Brand image
Hydro Systems

Acrylic Micro Mount

  • Fast #
  • Part #H69140MCREDG
  • Item #4455995
  • Manufacturer Part #69.140MCREDG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
GSA Approved:
No
IAPMO Listed:
No
Material:
Plastic
Material Type:
Acrylic
NSF Certified:
No
Product Type:
Micro Mount
UL Listed:
No
UPC:
758277628013