This product requires certification to purchase.

72 x 36 in. Soaker Drop-In Bathtub with Center Drain and with Side Drain in Bone

Hydro Systems

Aimee 72 x 36 in. Soaker Drop-In Bathtub with Center Drain and with Side Drain in Bone

  • Fast #
  • Part #HAIM7236ATOBON
  • Item #4211287
  • Manufacturer Part #AIM7236ATO-BON
4.2 out of 5 Customer Rating
Brand image
Hydro Systems

Aimee 72 x 36 in. Soaker Drop-In Bathtub with Center Drain and with Side Drain in Bone

  • Fast #
  • Part #HAIM7236ATOBON
  • Item #4211287
  • Manufacturer Part #AIM7236ATO-BON
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Manufactured with high-quality acrylic
  • Oval shaped drop-in model with center drain
  • Model includes four Built-in molded armrests
  • Soaking Tub only bath therapy type
  • Extra thick reinforced fiberglass
  • Made in the U.S.A
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Bathtub Shape:
Oval
CARB OTC LEED Compliant:
No
Capacity:
95 gal
Collection:
Aimee
Color Finish Category:
Neutrals
Color Finish Name:
Bone
Configuration:
Soaker
Depth:
21-1/2
Drain Location:
Center, Side
GSA Approved:
No
Height:
24
IAPMO Listed:
Yes
Installation Type:
Drop-in, Deck Mount
Length:
72
Material:
Plastic, Fiberglass
Overall Length:
72
Overall Width:
36
UL Listed:
Yes
UPC:
758277603386
Weight:
90
Width:
36