72 x 36 in. Whirlpool Drop-In Bathtub with Center Drain and with Side Drain in Bone
Aimee 72 x 36 in. Whirlpool Drop-In Bathtub with Center Drain and with Side Drain in Bone
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- The Aimee is stylishly designed with the best features of any great whirlpool bathtub. The Aimee comfortably fits two and features armrests at both ends of the tub for added bathing comfort. The Aimee also has two fully recessed jumbo rotating jets. Soaking and Thermal Air models will not have back jet recesses.
- Manufactured with high-quality acrylic
- Oval shaped drop-in model with center drain
- Model includes four Built-in molded armrests
- Thermal air system includes small air injectors at the base of the tub
- Includes 6 standard polished chrome whirlpool jets
- Made in the U.S.A
Specifications
- ADA Compliant:
- No
- AMP:
- 35
- Capacity:
- 95 gal
- Collection:
- Aimee
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Bone
- Depth:
- 21-1/2
- Drain Location:
- Center, Side
- Height:
- 24
- Installation Type:
- Drop-in
- Length:
- 72
- Material:
- Plastic, Reinforced Fiberglass
- Number of Jets:
- 8
- Overall Length:
- 72
- Overall Width:
- 36
- UPC:
- 758277603324
- Volts:
- 115V
- Width:
- 36