58 x 31 in. 65 gal Hydroluxe Solid Surface Oval Freestanding Bathtub with Center Drain in White
Alamo 58 x 31 in. 65 gal Hydroluxe Solid Surface Oval Freestanding Bathtub with Center Drain in White
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Hydroluxe solid surface bathtub
- Freestanding bathtub with center drain
- Linear Integral waste and overflow
- Soaking tub only bath therapy type
- 65 water gallon capacity
- Made in the U.S.A
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Bathtub Shape:
- Oval
- CARB OTC LEED Compliant:
- No
- Capacity:
- 65 gal
- Collection:
- Alamo
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 16 in
- Drain Location:
- Center
- Faucet Mount:
- Deck Mount
- GSA Approved:
- No
- Height:
- 21 in
- IAPMO Listed:
- Yes
- Installation Type:
- Freestanding
- Length:
- 58 in
- Material:
- Hydroluxe Solid Surface
- UL Listed:
- Yes
- Width:
- 31 in