58X31 CNTR STON FS OVAL BATH *ALAMO BISC
Alamo 58X31 CNTR STON FS OVAL BATH *ALAMO BISC
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Stone resin solid surface bathtub
- Freestanding bathtub with center drain
- Linear Integral waste and overflow
- Soaking tub only bath therapy type
- 65 water gallon capacity
- Made in the U.S.A
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Oval
- Capacity:
- 65 gal
- Collection:
- Alamo
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Depth:
- 16 in
- Drain Location:
- Center
- Height:
- 21 in
- IAPMO Listed:
- Yes
- Installation Type:
- Freestanding
- Length:
- 58 in
- Material:
- Hydroluxe Solid Surface
- UL Listed:
- Yes
- Width:
- 31 in