60 x 48 in. Whirlpool Drop-In Bathtub with End Drain in White
Alexis 60 x 48 in. Whirlpool Drop-In Bathtub with End Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- The ALEXIS is the essence of style and luxury in any spacious bath environment. Designed for two, the Alexis features built-in armrests and a gently sloping backrest, offering the maximum in bathing comfort. Our whirlpool system offers hydro-therapy at its finest with eight fully directional/adjustable on/off jets and one pump
- Manufactured with high-quality acrylic
- Rectangle shaped drop-in model with end-drain
- Bathing well accommodates two bathers
- Thermal air system includes small air injectors at the base of the tub
- Includes electronic "Soft Touch" control keypad
- Made in the U.S.A
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Bathtub Shape:
- Rectangle
- CARB OTC LEED Compliant:
- No
- Capacity:
- 65 gal
- Collection:
- Alexis
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 17-1/2
- Drain Location:
- End
- Height:
- 20
- IAPMO Listed:
- Yes
- Installation Type:
- Drop-in
- Material:
- Plastic, Reinforced Fiberglass
- Number of Jets:
- 8
- Overall Length:
- 60
- Overall Width:
- 48
- UL Listed:
- Yes
- UPC:
- 758277603485
- Volts:
- 115V