This product requires certification to purchase.

66 x 42 in. Combo Drop-In Bathtub in White

Hydro Systems

Alyssa 66 x 42 in. Combo Drop-In Bathtub in White

  • Fast #
  • Part #HALY6642ATAWHI
  • Item #4211067
  • Manufacturer Part #ALY6642ATA-WHI
3.8 out of 5 Customer Rating
Brand image
Hydro Systems

Alyssa 66 x 42 in. Combo Drop-In Bathtub in White

  • Fast #
  • Part #HALY6642ATAWHI
  • Item #4211067
  • Manufacturer Part #ALY6642ATA-WHI
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • The Alyssa is the ideal choice for those wanting to blend elegance, style and bathing comfort into any bathroom decor. The graceful deck contours blending into the spacious oval bathing well give the Alyssa a designer look.
  • Manufactured with high-quality acrylic
  • Oval shaped drop-in model with center drain
  • Includes Hydro zone sanitation feature
  • Thermal air system includes small air injectors at the base of the tub
  • Includes electronic "Soft Touch" control keypad
  • Made in the U.S.A
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
20
Bathtub Shape:
Oval
CARB OTC LEED Compliant:
No
Capacity:
80 gal
Collection:
Alyssa
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
17-1/4
Height:
19-3/4
IAPMO Listed:
Yes
Installation Type:
Drop-in
Material:
Plastic, Reinforced Fiberglass
Number of Jets:
6
Overall Length:
66
Overall Width:
42
UL Listed:
Yes
UPC:
758277603607