66 x 42 in. Combo Drop-In Bathtub with Center Drain and with Side Drain in Biscuit
Alyssa 66 x 42 in. Combo Drop-In Bathtub with Center Drain and with Side Drain in Biscuit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Manufactured with high-quality acrylic
- Oval shaped drop-in model with center drain
- Includes HydrOzone sanitation feature
- Thermal air system includes small air injectors at the base of the tub
- Includes electronic "Soft Touch" control keypad
- Made in the U.S.A
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Oval
- CARB OTC LEED Compliant:
- No
- Capacity:
- 80 gal
- Collection:
- Alyssa
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Depth:
- 17-1/4
- Drain Location:
- Center, Side
- GSA Approved:
- No
- Height:
- 19-3/4
- IAPMO Listed:
- Yes
- Installation Type:
- Drop-in, Deck Mount
- Length:
- 66
- Material:
- Plastic, Fiberglass
- Number of Jets:
- 6
- Overall Length:
- 66
- Overall Width:
- 42
- UL Listed:
- Yes
- UPC:
- 758277603584
- Volts:
- 115V
- Weight:
- 114
- Width:
- 42