66 x 42 in. Drop-In Bathtub with Center Drain in Biscuit
Alyssa 66 x 42 in. Drop-In Bathtub with Center Drain in Biscuit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NV
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NV
Product Details
Product Details
- The Alyssa is the ideal choice for those wanting to blend elegance, style and bathing comfort into any bathroom decor. The graceful deck contours blending into the spacious oval bathing well give the Alyssa a designer look.
- Manufactured with high-quality acrylic
- Oval shaped drop-in model with center drain
- Built-in deck contours for style
- Soaking Tub only bath therapy type
- Extra thick reinforced fiberglass
- Made in the U.S.A
Specifications
- Capacity:
- 80 gal
- Collection:
- Alyssa
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Depth:
- 17-1/4
- Drain Location:
- Center
- Height:
- 19-3/4
- Installation Type:
- Drop-in
- Material:
- Plastic, Reinforced Fiberglass
- Overall Length:
- 66
- Overall Width:
- 42
- UPC:
- 758277603614