66 x 42 in. Soaker Drop-In Bathtub with Center Drain and with Side Drain in Bone
Alyssa 66 x 42 in. Soaker Drop-In Bathtub with Center Drain and with Side Drain in Bone
Product Details
Product Details
- Manufactured with high-quality acrylic
- Oval shaped drop-in model with center drain
- Built-in deck contours for style
- Soaking Tub only bath therapy type
- Extra thick reinforced fiberglass
- Made in the U.S.A
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Oval
- CARB OTC LEED Compliant:
- No
- Capacity:
- 80 gal
- Collection:
- Alyssa
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Bone
- Configuration:
- Soaker
- Depth:
- 17-1/4
- Drain Location:
- Center, Side
- GSA Approved:
- No
- Height:
- 19-3/4
- IAPMO Listed:
- Yes
- Installation Type:
- Drop-in, Deck Mount
- Length:
- 66
- Material:
- Plastic, Fiberglass
- Number of Jets:
- 6
- Overall Length:
- 66
- Overall Width:
- 42
- UL Listed:
- Yes
- UPC:
- 758277603621
- Volts:
- 115V
- Weight:
- 114
- Width:
- 42