This product requires certification to purchase.

78 x 48 in. Combo Drop-In Bathtub with Center Drain and with Side Drain in White

Hydro Systems

Alyssa 78 x 48 in. Combo Drop-In Bathtub with Center Drain and with Side Drain in White

  • Fast #
  • Part #HALY7848ACOWHI
  • Item #4211597
  • Manufacturer Part #ALY7848ACO-WHI
5 out of 5 Customer Rating
Brand image
Hydro Systems

Alyssa 78 x 48 in. Combo Drop-In Bathtub with Center Drain and with Side Drain in White

  • Fast #
  • Part #HALY7848ACOWHI
  • Item #4211597
  • Manufacturer Part #ALY7848ACO-WHI
5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Manufactured with high-quality acrylic
  • Oval shaped drop-in model with center drain
  • Includes HydrOzone sanitation feature
  • Thermal air system includes small air injectors at the base of the tub
  • Includes 8 standard polished chrome whirlpool jets
  • Made in the U.S.A
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Bathtub Shape:
Oval
CARB OTC LEED Compliant:
No
Capacity:
95 gal
Collection:
Alyssa
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
17-1/4 in
Drain Location:
Center, Side
GSA Approved:
No
Height:
19-3/4 in
IAPMO Listed:
Yes
Installation Type:
Drop-in, Deck Mount
Length:
78 in
Material:
Plastic, Fiberglass
Number of Jets:
8
Overall Length:
78 in
Overall Width:
48 in
UL Listed:
Yes
UPC:
758277603690
Volts:
115V
Weight:
130 lb
Width:
48 in