78 x 48 in. Combo Drop-In Bathtub with Center Drain and with Side Drain in White
Alyssa 78 x 48 in. Combo Drop-In Bathtub with Center Drain and with Side Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- Manufactured with high-quality acrylic
- Oval shaped drop-in model with center drain
- Includes HydrOzone sanitation feature
- Thermal air system includes small air injectors at the base of the tub
- Includes Hydro "Soft Touch" electronic control panel
- Made in the U.S.A
Documents
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Oval
- CARB OTC LEED Compliant:
- No
- Capacity:
- 95 gal
- Collection:
- Alyssa
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 17-1/4
- Drain Location:
- Center, Side
- GSA Approved:
- No
- Height:
- 19-3/4
- IAPMO Listed:
- Yes
- Installation Type:
- Drop-in, Deck Mount
- Length:
- 78
- Material:
- Plastic, Fiberglass
- Overall Length:
- 78
- Overall Width:
- 48
- UL Listed:
- Yes
- UPC:
- 758277603720
- Volts:
- 115V
- Weight:
- 90
- Width:
- 48