78 x 48 in. Combo Drop-In Bathtub with Center Drain in Biscuit
Alyssa 78 x 48 in. Combo Drop-In Bathtub with Center Drain in Biscuit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Manufactured with high-quality acrylic
- Oval shaped drop-in model with center drain
- Includes HydrOzone sanitation feature
- Thermal air system includes small air injectors at the base of the tub
- Includes Hydro "Soft Touch" electronic control panel
- Made in the U.S.A
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- CARB OTC LEED Compliant:
- No
- Capacity:
- 95 gal
- Collection:
- Alyssa
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Depth:
- 17-1/4 in
- Drain Location:
- Center
- Height:
- 19-3/4 in
- IAPMO Listed:
- Yes
- Installation Type:
- Deck Mount
- Material:
- Fiberglass
- Number of Jets:
- 8
- Overall Length:
- 78 in
- Overall Width:
- 48 in
- Pump Location:
- Reversible
- UL Listed:
- Yes
- UPC:
- 758277603706
- Volts:
- 120V