66 x 42 in. Combo Drop-In Bathtub with Center Drain and with Side Drain in Biscuit
Angel 66 x 42 in. Combo Drop-In Bathtub with Center Drain and with Side Drain in Biscuit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- Manufactured with high-quality acrylic
- Rectangle shaped drop-in model with center-drain
- Constructed with a tiered lip
- Includes Thermal Air system injectors at the tub base
- Includes 6 standard polished chrome whirlpool jets
- Made in the U.S.A
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Rectangle
- CARB OTC LEED Compliant:
- No
- Capacity:
- 85 gal
- Collection:
- Angel
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Depth:
- 20-1/4
- Drain Location:
- Center, Side
- GSA Approved:
- No
- Height:
- 22
- IAPMO Listed:
- Yes
- Installation Type:
- Drop-in, Deck Mount
- Length:
- 66
- Material:
- Plastic, Fiberglass
- Number of Jets:
- 6
- Overall Length:
- 66
- Overall Width:
- 42
- UL Listed:
- Yes
- UPC:
- 758277603911
- Volts:
- 115V
- Weight:
- 90
- Width:
- 42