This product requires certification to purchase.

66 x 42 in. Combo Drop-In Bathtub with Center Drain and with Side Drain in Biscuit

Hydro Systems

Angel 66 x 42 in. Combo Drop-In Bathtub with Center Drain and with Side Drain in Biscuit

  • Fast #
  • Part #HANG6642ATABIS
  • Item #4211933
  • Manufacturer Part #ANG6642ATA-BIS
5 out of 5 Customer Rating
Brand image
Hydro Systems

Angel 66 x 42 in. Combo Drop-In Bathtub with Center Drain and with Side Drain in Biscuit

  • Fast #
  • Part #HANG6642ATABIS
  • Item #4211933
  • Manufacturer Part #ANG6642ATA-BIS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Manufactured with high-quality acrylic
  • Rectangle shaped drop-in model with center-drain
  • Constructed with a tiered lip
  • Includes Thermal Air system injectors at the tub base
  • Includes Hydro "Soft Touch" electronic control panel
  • Made in the U.S.A
  • Requires Certification

Specifications

ADA Compliant:
No
Bathtub Shape:
Rectangle
CARB OTC LEED Compliant:
No
Capacity:
85 gal
Collection:
Angel
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Depth:
20-1/4
Drain Location:
Center, Side
GSA Approved:
No
Height:
22
IAPMO Listed:
Yes
Installation Type:
Drop-in, Deck Mount
Length:
66
Material:
Plastic, Fiberglass
Overall Length:
66
Overall Width:
42
UL Listed:
Yes
UPC:
758277603942
Weight:
90
Width:
42