This product requires certification to purchase.

66 x 42 in. Soaker Drop-In Bathtub with Center Drain and with Side Drain in Bone

Hydro Systems

Angel 66 x 42 in. Soaker Drop-In Bathtub with Center Drain and with Side Drain in Bone

  • Fast #
  • Part #HANG6642ATOBON
  • Item #4212015
  • Manufacturer Part #ANG6642ATO-BON
3.2 out of 5 Customer Rating
Brand image
Hydro Systems

Angel 66 x 42 in. Soaker Drop-In Bathtub with Center Drain and with Side Drain in Bone

  • Fast #
  • Part #HANG6642ATOBON
  • Item #4212015
  • Manufacturer Part #ANG6642ATO-BON
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Bone Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Manufactured with high-quality acrylic
  • Rectangle shaped drop-in model with center-drain
  • Constructed with a tiered lip
  • Soaking Tub only bath therapy type
  • Extra thick reinforced fiberglass
  • Made in the U.S.A
  • Requires Certification

Specifications

ADA Compliant:
No
Bathtub Shape:
Rectangle
CARB OTC LEED Compliant:
No
Capacity:
85 gal
Collection:
Angel
Color Finish Category:
Neutrals
Color Finish Name:
Bone
Configuration:
Soaker
Depth:
20-1/4 in
Drain Location:
Center, Side
GSA Approved:
No
Height:
22 in
IAPMO Listed:
Yes
Installation Type:
Drop-in, Deck Mount
Length:
66 in
Material:
Plastic, Fiberglass
Overall Length:
66 in
Overall Width:
42 in
UL Listed:
Yes
UPC:
758277603980
Weight:
75 lb
Width:
42 in