72 x 42 in. Drop-In Bathtub with End Drain in White
Angel 72 x 42 in. Drop-In Bathtub with End Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Manufactured with high-quality acrylic
- Rectangle shaped drop-in model with end-drain
- Constructed with a tiered lip
- Soaking Tub only bath therapy type
- Extra thick reinforced fiberglass
- Made in the U.S.A
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Rectangle
- CARB OTC LEED Compliant:
- No
- Capacity:
- 95 gal
- Collection:
- Angel
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 20-1/4 in
- Drain Location:
- End
- GSA Approved:
- No
- Height:
- 22 in
- IAPMO Listed:
- Yes
- Installation Type:
- Drop-in
- Material:
- Plastic, Reinforced Fiberglass
- Overall Length:
- 72 in
- Overall Width:
- 42 in
- UL Listed:
- Yes
- UPC:
- 758277603874