65 x 36 in. Freestanding Oval Bathtub with Left Hand Drain and Sloped Deck in White
Annette 65 x 36 in. Freestanding Oval Bathtub with Left Hand Drain and Sloped Deck in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Hydro Composite Solid Surface bathtub
- Includes clawfoot (specify polished chrome or white)
- Includes fully exposed tip toe drain
- Manufactured with a sloped deck
- Soaking tub only bath therapy type
- Made in the U.S.A
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Oval
- CARB OTC LEED Compliant:
- No
- Capacity:
- 75 gal
- Collection:
- Annette
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 20 in
- Drain Location:
- End
- GSA Approved:
- No
- Height:
- 27 in
- IAPMO Listed:
- Yes
- Installation Type:
- Freestanding
- Length:
- 65 in
- Material:
- Solid Surface
- UL Listed:
- Yes
- Width:
- 36 in