AUBURN 8066 METRO THERMAL AIR- WHITE
Auburn AUBURN 8066 METRO THERMAL AIR- WHITE
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Hydroluxe solid surface bathtub
- Rectangular drop-in model with center drain
- Bathtub modeled after infinity pool
- Thermal air system is available as a remote blower system only
- Includes Hydro "Soft Touch" electronic control panel
- Made in the U.S.A
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- Bathtub Shape:
- Rectangle
- Collection:
- Auburn
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 20 in
- Drain Location:
- Center
- Height:
- 20 in
- IAPMO Listed:
- Yes
- Installation Type:
- Deck Mount
- Material:
- Hydroluxe Solid Surface
- Overall Length:
- 80 in
- Overall Width:
- 66 in
- UL Listed:
- Yes
- UPC:
- 758277629836
- Volts:
- 120V