60 x 32 in. Acrylic and FRP Freestanding Oval Bathtub with End Drain in White
Audrey 60 x 32 in. Acrylic and FRP Freestanding Oval Bathtub with End Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Manufactured with high-quality acrylic
- Freestanding bathtub with linear integral waste and overflow
- Includes built-in faucet deck
- Soaking tub only bath therapy type
- Includes silent air induction
- Made in the U.S.A
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Oval
- CARB OTC LEED Compliant:
- No
- Capacity:
- 60 gal
- Collection:
- Audrey
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Configuration:
- Soaker
- Depth:
- 16-3/4
- Drain Location:
- Universal
- GSA Approved:
- No
- Height:
- 18-1/4
- IAPMO Listed:
- Yes
- Installation Type:
- Freestanding
- Length:
- 60
- Material:
- Plastic
- UL Listed:
- Yes
- UPC:
- 758277637046
- Width:
- 32