60 x 32 in. Freestanding Bathtub with Center Drain in White
Bellevue 60 x 32 in. Freestanding Bathtub with Center Drain in White
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Hydroluxe solid surface bathtub
- Freestanding bathtub with center drain
- Linear Integral waste and overflow
- Soaking tub only bath therapy type
- 100 gallon water capacity
- Made in the U.S.A
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Basin Length:
- 47
- Basin Width:
- 27 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- Capacity:
- 100 gal
- Clawfoot Included:
- No
- Collection:
- Bellevue
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- Yes
- Drain Location:
- Center
- Faucet Included:
- No
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Installation Type:
- Freestanding
- Material:
- Plastic
- NSF Certified:
- No
- Number of Occupants:
- 1
- Overall Height:
- 20
- Overall Length:
- 71-1/2
- Overall Width:
- 35-3/4
- Overflow Type:
- Linear
- Soaking Depth:
- 19-1/4
- UL Listed:
- Yes
- UPC:
- 758277629928
- Weight:
- 350