This product requires certification to purchase.

BELLEVUE 6032 METRO THERMAL AIR TUB-BISCUIT

Hydro Systems

Bellevue BELLEVUE 6032 METRO THERMAL AIR TUB-BISCUIT

  • Fast #
  • Part #HBEL6032HTABIS
  • Item #7836532
  • Manufacturer Part #BEL6032HTA-BIS
4.1 out of 5 Customer Rating
Brand image
Hydro Systems

Bellevue BELLEVUE 6032 METRO THERMAL AIR TUB-BISCUIT

  • Fast #
  • Part #HBEL6032HTABIS
  • Item #7836532
  • Manufacturer Part #BEL6032HTA-BIS
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Auburn, MA
    Pick Up  Not Available
    Not available in MA
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in MA

Product Details

Product Details

  • Hydroluxe SS™ solid surface bathtub
  • Freestanding bathtub with center drain
  • Linear Integral waste and overflow
  • Thermal air system is available as a remote blower system only
  • Includes Hydro "Soft Touch" electronic control panel
  • Made in the U.S.A
  • Requires Certification

Specifications

ADA Compliant:
No
Bathtub Shape:
Rectangle
CARB OTC LEED Compliant:
No
Capacity:
100 gal
Collection:
Bellevue
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Depth:
19-1/4
Drain Location:
Center
GSA Approved:
No
Height:
24
IAPMO Listed:
Yes
Installation Type:
Freestanding
Length:
60
Material:
Hydroluxe Solid Surface
Type:
HBEL6032HTABIS
UL Listed:
Yes
UPC:
758277629881
Volts:
115V
Weight:
350
Width:
32