This product requires certification to purchase.

*CVR* *BISCAY 6432 METRO THRML AIR

Hydro Systems

Biscayne *CVR* *BISCAY 6432 METRO THRML AIR

  • Fast #
  • Part #HBIS6432HTAALM
  • Item #5126495
  • Manufacturer Part #BIS6432HTA-ALM
5 out of 5 Customer Rating
Brand image
Hydro Systems

Biscayne *CVR* *BISCAY 6432 METRO THRML AIR

  • Fast #
  • Part #HBIS6432HTAALM
  • Item #5126495
  • Manufacturer Part #BIS6432HTA-ALM
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Hydroluxe SS™ solid surface bathtub
  • Freestanding bathtub with center drain
  • Linear Integral waste and overflow
  • Thermal air system is available as a remote blower system only
  • Includes Hydro "Soft Touch" electronic control panel
  • Made in the U.S.A
  • Requires Certification

Specifications

ADA Compliant:
No
Bathtub Shape:
Oval
CARB OTC LEED Compliant:
No
Capacity:
109 gal
Collection:
Biscayne
Color Finish Category:
Neutrals
Color Finish Name:
Almond
Depth:
19 in
Drain Location:
Center
GSA Approved:
No
Height:
25 in
IAPMO Listed:
Yes
Installation Type:
Freestanding
Length:
64 in
Material:
Hydroluxe Solid Surface
UL Listed:
Yes
Volts:
115V
Weight:
295 lb
Width:
31 in