64 x 31 in. Hydroluxe Solid Surface Oval Whirlpool with Center Drain in White
Biscayne 64 x 31 in. Hydroluxe Solid Surface Oval Whirlpool with Center Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Hydroluxe solid surface bathtub
- Freestanding bathtub with center drain
- Linear Integral waste and overflow
- Thermal air system is available as a remote blower system only
- Includes Hydro "Soft Touch" electronic control panel
- Made in the U.S.A
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Bathtub Shape:
- Oval
- CARB OTC LEED Compliant:
- No
- Capacity:
- 109 gal
- Collection:
- Biscayne
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 19
- Drain Location:
- Center
- Height:
- 25
- IAPMO Listed:
- Yes
- Installation Type:
- Freestanding
- Length:
- 64
- Material:
- Hydroluxe Solid Surface
- UL Listed:
- Yes
- Volts:
- 115V
- Width:
- 31