This product requires certification to purchase.

66 x 36 in. Acrylic and Reinforced Fiberglass Oval Bathtub in White

Hydro Systems

Breanne Studio 66 x 36 in. Acrylic and Reinforced Fiberglass Oval Bathtub in White

  • Fast #
  • Part #HSBRE6636ATAWHI
  • Item #7350040
  • Manufacturer Part #SBRE6636ATA-WHI
4.6 out of 5 Customer Rating
Brand image
Hydro Systems

Breanne Studio 66 x 36 in. Acrylic and Reinforced Fiberglass Oval Bathtub in White

  • Fast #
  • Part #HSBRE6636ATAWHI
  • Item #7350040
  • Manufacturer Part #SBRE6636ATA-WHI
4.6 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Manufactured with high-quality acrylic
  • Freestanding bathtub with linear integral waste and overflow
  • Includes built-in faucet deck
  • Thermal air system includes small air injectors at the base of the tub
  • Includes air switch control
  • Made in the U.S.A
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
20
Bathtub Shape:
Oval
CARB OTC LEED Compliant:
No
Capacity:
70 gal
Collection:
Breanne Studio
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
20 in
Drain Location:
Center
Height:
25-3/4 in
IAPMO Listed:
Yes
Installation Type:
Freestanding
Length:
66 in
Material:
Plastic, Reinforced Fiberglass
Pump Location:
Reversible
UL Listed:
Yes
UPC:
758277637077
Volts:
120V
Width:
36 in