72 x 36 in. Whirlpool Drop-In Bathtub with Center Drain in Biscuit
Caribe 72 x 36 in. Whirlpool Drop-In Bathtub with Center Drain in Biscuit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- High-quality gel coat model
- Rectangular shaped drop-in model with center drain
- Includes cable waste and overflow
- Includes 8 standard polished chrome whirlpool jets
- Includes HydrOzone water sanitation feature
- Made in the U.S.A
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Oval
- CARB OTC LEED Compliant:
- No
- Capacity:
- 60 gal
- Collection:
- Caribe
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Configuration:
- Whirlpool
- Depth:
- 16-1/4 in
- Drain Location:
- Center
- GSA Approved:
- No
- Height:
- 18-3/4 in
- IAPMO Listed:
- Yes
- Installation Type:
- Drop-in
- Length:
- 72 in
- Material:
- Fiberglass
- Overall Length:
- 72 in
- Overall Width:
- 36 in
- UL Listed:
- Yes
- UPC:
- 758277605007
- Volts:
- 115V
- Weight:
- 86 lb
- Width:
- 36 in