72 x 36 in. Combo Drop-In Bathtub with Center Drain in Bone
Caribe 72 x 36 in. Combo Drop-In Bathtub with Center Drain in Bone
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- High-quality gel coat model
- Rectangular shaped drop-in model with center drain
- Includes cable waste and overflow
- Includes Thermal Air system injectors at the tub base
- Includes 8 standard polished chrome whirlpool jets
- Made in the U.S.A
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Oval
- CARB OTC LEED Compliant:
- No
- Capacity:
- 60 gal
- Collection:
- Caribe
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Bone
- Depth:
- 16-1/4
- Drain Location:
- Center
- GSA Approved:
- No
- Height:
- 18-3/4
- IAPMO Listed:
- Yes
- Installation Type:
- Drop-in
- Length:
- 72
- Material:
- Fiberglass
- Number of Jets:
- 8
- Overall Length:
- 72
- Overall Width:
- 36
- UL Listed:
- Yes
- UPC:
- 758277604895
- Volts:
- 115V
- Weight:
- 86
- Width:
- 36