This product requires certification to purchase.

72 x 36 in. Soaker Drop-In Bathtub with Center Drain in Biscuit

Hydro Systems

Caribe 72 x 36 in. Soaker Drop-In Bathtub with Center Drain in Biscuit

  • Fast #
  • Part #HCAR7236GTOBIS
  • Item #4211963
  • Manufacturer Part #CAR7236GTO-BIS
5 out of 5 Customer Rating
Brand image
Hydro Systems

Caribe 72 x 36 in. Soaker Drop-In Bathtub with Center Drain in Biscuit

  • Fast #
  • Part #HCAR7236GTOBIS
  • Item #4211963
  • Manufacturer Part #CAR7236GTO-BIS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • High-quality gel coat model
  • Rectangular shaped drop-in model with center drain
  • Includes cable waste and overflow
  • Soaking Tub only bath therapy type
  • Extra thick reinforced fiberglass
  • Made in the U.S.A
  • Requires Certification

Specifications

ADA Compliant:
No
Bathtub Shape:
Oval
CARB OTC LEED Compliant:
No
Capacity:
60 gal
Collection:
Caribe
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Configuration:
Soaker
Depth:
16-1/4
Drain Location:
Center
GSA Approved:
No
Height:
18-3/4
IAPMO Listed:
Yes
Installation Type:
Drop-in
Length:
72
Material:
Fiberglass
Overall Length:
72
Overall Width:
36
UL Listed:
Yes
UPC:
758277604963
Weight:
86
Width:
36