60 x 36 in. Combo Drop-In Bathtub with End Drain in Bone
Carli 60 x 36 in. Combo Drop-In Bathtub with End Drain in Bone
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NC
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NC
Product Details
Product Details
- Manufactured with high-quality acrylic
- Oval shaped drop-in model with end-drain
- Includes cable waste and overflow
- Includes Thermal Air system injectors at the tub base
- Includes Hydro "Soft Touch" electronic control panel
- Made in the U.S.A
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Oval
- CARB OTC LEED Compliant:
- No
- Capacity:
- 45 gal
- Collection:
- Carli
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Bone
- Depth:
- 15-1/2
- Drain Location:
- End
- GSA Approved:
- No
- Height:
- 17-3/4
- IAPMO Listed:
- Yes
- Installation Type:
- Drop-in
- Length:
- 60
- Material:
- Plastic, Fiberglass
- Overall Length:
- 60
- Overall Width:
- 36
- UL Listed:
- Yes
- UPC:
- 758277604550
- Volts:
- 115V
- Weight:
- 105
- Width:
- 36