71-1/2 x 35-1/2 in. Soaker Drop-In Bathtub with Center Drain in White
Carli 71-1/2 x 35-1/2 in. Soaker Drop-In Bathtub with Center Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- High-quality gel coat model
- Rectangular shaped drop-in model with center drain
- Includes cable waste and overflow
- Soaking Tub only bath therapy type
- Extra thick reinforced fiberglass
- Made in the U.S.A
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Oval
- CARB OTC LEED Compliant:
- No
- Capacity:
- 60 gal
- Collection:
- Carli
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 16-1/4
- Drain Location:
- Center
- GSA Approved:
- No
- Height:
- 18-3/4
- IAPMO Listed:
- Yes
- Installation Type:
- Drop-in
- Material:
- Plastic, Reinforced Fiberglass
- Overall Length:
- 71-1/2
- Overall Width:
- 35-1/2
- UL Listed:
- Yes
- UPC:
- 758277604987