55 x 55 in. Corner Whirlpool Bathtub with Combo System and Rear Drain in White
Clarissa 55 x 55 in. Corner Whirlpool Bathtub with Combo System and Rear Drain in White
Product Details
Product Details
- Manufactured with high-quality acrylic
- Corner tub with sloping headrest
- Includes Built-in armrests
- Includes Thermal Air system injectors at the tub base
- Includes standard polished chrome whirlpool jets
- Made in the U.S.A
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- Bathtub Shape:
- Corner
- CARB OTC LEED Compliant:
- No
- Capacity:
- 90 gal
- Collection:
- Clarissa
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 17
- Drain Location:
- Center
- Height:
- 21-1/2
- IAPMO Listed:
- Yes
- Installation Type:
- 2 Wall Alcove
- Length:
- 55
- Material:
- Fiberglass
- Number of Jets:
- 6
- Pump Location:
- Reversible
- UL Listed:
- Yes
- UPC:
- 758277605717
- Volts:
- 120V
- Width:
- 55