66 x 32 in. Soaker Drop-In Bathtub with Left Drain in White
Coal 66 x 32 in. Soaker Drop-In Bathtub with Left Drain in White
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Basin Length:
- 49-1/2
- Basin Shape:
- Rectangle
- Basin Width:
- 23 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- Capacity:
- 70 gal
- Collection:
- Coal
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- Yes
- Drain Location:
- Left
- GSA Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Drop-in
- Material:
- HydroLuxe SS
- NSF Certified:
- No
- Number of Occupants:
- 1
- Overall Height:
- 21
- Overall Length:
- 66
- Overall Width:
- 32
- Overflow Type:
- Round
- UL Listed:
- No
- UPC:
- 758277632249
- cUPC Certified:
- No