This product requires certification to purchase.

60 x 48 in. 60 gal Acrylic and Reinforced Fiberglass Corner Drop-In Bathtub with Right Drain in White

Hydro Systems

Courtney 60 x 48 in. 60 gal Acrylic and Reinforced Fiberglass Corner Drop-In Bathtub with Right Drain in White

  • Fast #
  • Part #HCOU6048ATOWHIRH
  • Item #5126375
  • Manufacturer Part #COU6048ATO-WHI-RH
5 out of 5 Customer Rating
Brand image
Hydro Systems

Courtney 60 x 48 in. 60 gal Acrylic and Reinforced Fiberglass Corner Drop-In Bathtub with Right Drain in White

  • Fast #
  • Part #HCOU6048ATOWHIRH
  • Item #5126375
  • Manufacturer Part #COU6048ATO-WHI-RH
5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • As clean and crisp as a corner tub can be, the Courtneyis a smaller corner tub available in a left or right hand version, allowing a multitude of design parameters in a comfortable corner tub.
  • Manufactured with high-quality acrylic
  • Corner tub with tile flange
  • Right hand drain
  • Soaking Tub only bath therapy type
  • Extra thick reinforced fiberglass
  • Made in the U.S.A
  • Requires Certification

Specifications

ADA Compliant:
No
Bathtub Shape:
Corner
CARB OTC LEED Compliant:
No
Capacity:
60 gal
Collection:
Courtney
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
19-1/4 in
Drain Location:
Center
GSA Approved:
No
Height:
21 in
IAPMO Listed:
Yes
Installation Type:
Alcove
Length:
60 in
Material:
Plastic, Reinforced Fiberglass
UL Listed:
Yes
UPC:
758277605892
Width:
48 in