60 x 48 in. Combo Drop-In Bathtub with Center Drain and with Side Drain in Biscuit
Courtney 60 x 48 in. Combo Drop-In Bathtub with Center Drain and with Side Drain in Biscuit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Manufactured with high-quality acrylic
- Corner tub with tile flange
- Specify Left or Right hand drain
- Includes Thermal Air system injectors at the tub base
- Includes Hydro "Soft Touch" electronic control panel
- Made in the U.S.A
Documents
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Corner
- CARB OTC LEED Compliant:
- No
- Capacity:
- 60 gal
- Collection:
- Courtney
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Depth:
- 18-1/2
- Drain Location:
- Side
- GSA Approved:
- No
- Height:
- 21
- IAPMO Listed:
- Yes
- Installation Type:
- Corner Mount
- Length:
- 60
- Material:
- Plastic, Fiberglass
- Overall Length:
- 60
- Overall Width:
- 48
- UL Listed:
- Yes
- UPC:
- 758277605960
- Volts:
- 115V
- Width:
- 48