60 x 48 in. Combo Drop-In Bathtub with Center Drain and with Side Drain in White
Courtney 60 x 48 in. Combo Drop-In Bathtub with Center Drain and with Side Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in PA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in PA
Product Details
Product Details
- Manufactured with high-quality acrylic
- Corner tub with tile flange
- Includes Thermal Air system injectors at the tub base
- Includes Hydro "Soft Touch" electronic control panel
- Made in the U.S.A
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- Bathtub Shape:
- Corner
- CARB OTC LEED Compliant:
- No
- Capacity:
- 60 gal
- Collection:
- Courtney
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 18-1/2
- Drain Location:
- Center
- GSA Approved:
- No
- Height:
- 21
- IAPMO Listed:
- Yes
- Installation Type:
- 2 Wall Alcove
- Length:
- 60
- Material:
- Fiberglass
- Number of Jets:
- 6
- Overall Length:
- 60
- Overall Width:
- 48
- Pump Location:
- Left
- UL Listed:
- Yes
- UPC:
- 758277605984
- Volts:
- 120V
- Width:
- 48